PST PS2002T310GRNDeep Strut

Item #: 0421206

Cat #: P1001 10GR

UPC: 702316528451

$ 9.73 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
PST PS2002T310GRN Deep Strut

Overview

PST PS2002T310GRN Deep Strut
Also known as: 702316528451, P1001 10GR, PSTP100110GR

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 10 ft
Height: 3 1/4 in