Pipe Strap, 4", Stainless Steel

Item #: 0421140

Cat #: C 105 4SS

UPC: 785991753301

$ 130.53 EA
Company wide:
0 in stock
Documents & Guides
Pipe Strap, 4 Inch, Stainless Steel

Overview

Pipe Strap, 4 Inch, Stainless Steel
Also known as: 785991753301, C 105 4SS, KINC1054SS

Specifications

Material: Stainless Steel
Diameter: 4 in
Material: Stainless Steel
Diameter: 4 in