PS 146 1/2 X 12 EG

Item #: 0421074

Cat #: HTHR050 12EG

UPC: 702316528666

$ 2.81 FT
Company wide:
0 in stock
Documents & Guides
PS 146: Continuous Threaded Rod , PS 146 1/2 X 12 EG

Overview

PS 146: Continuous Threaded Rod , PS 146 1/2 X 12 EG
Also known as: 702316528666, HTHR050 12EG, PSTHTHR05012EG

Specifications

Diameter: 1/2 in
Length: 12 ft
Material: Steel
Finish: Electrogalvanized
Diameter: 1/2 in
Material: Steel
Length: 12 ft
Finish: Electrogalvanized