Metal Halide Ballast, Pulse Start, 320W, 120-277V

Item #: 0421044

Cat #: 71A5892-001D

UPC: 781087096178

$ 334.01 EA
Company wide:
9 in stock
Documents & Guides
320 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M132/M154. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

320 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M132/M154. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: 781087096178, 71A5892-001D, ADV71A5892001D

Specifications

Type: Pulse Start
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
ANSI Code: M132, M154
Wattage: 320
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: M132, M154
Light Technology: HID
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Wattage: 320
Volts AC Range: 120 - 277