Twin Cover Clip / 5400 Series Raceway, Non-Metallic, Ivory

Item #: 0420959

Cat #: 5406T

UPC: 786776536171

$ 1.35 EA
Company wide:
634 in stock

Overview

Non-Metallic, Twin Snap Cover Clip, 5400 Series. Size: 2-5/8" Length, 1" Width. PVC, Ivory.

5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.

Also known as: 786776536171, 5406T, WMD5406T

Specifications

Length: 2 5/8 in
Color: Ivory
Material: PVC
Length: 2 5/8 in
Material: PVC
Color: Ivory