Bull Point Chisel

Item #: 0420714

Cat #: DW5833

UPC: 028874058330

Company wide:
0 in stock
Documents & Guides
Chisel, Bull Point, Length: 18", Shank: SDS. Max.

Overview

Chisel, Bull Point, Length: 18", Shank: SDS. Max.

The DEWALT® 18 In. Bull point round spline shank chisel adds versatility to your rotary hammer so you can work confidently knowing that you always have the right tool for the job. Perfect for chiseling and chipping applications, this shank is compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks. The shank is precision manufactured with a fully hardened steel body, which delivers increased product life and durability, so you never have to worry about premature tool replacement. DEWALT® is committed to making products that help you get the job done better.

Also known as: 028874058330, DW5833, DEWDW5833

Specifications

Type: Chisel, Bull Point, SDS Max
Length: 18 in
Type: Chisel, Bull Point, SDS Max
Length: 18 in