Atkore PS-100-S-10-PG

Item #: 0420682

Cat #: P5000SL 10PG

UPC: 702316514324

$ 7.19 FT
Company wide:
0 in stock
Documents & Guides
POW PS100S-10PG PS 100 S; 1 5/8 IN. X 3 1/4 IN. X 12 GA. Strut; WITH 13/32 IN. X 3 IN. SLOTS ON 4 IN. CENTERS

Overview

POW PS100S-10PG PS 100 S; 1 5/8 IN. X 3 1/4 IN. X 12 GA. Strut; WITH 13/32 IN. X 3 IN. SLOTS ON 4 IN. CENTERS
Also known as: 702316514324, P5000SL 10PG, PSTP5000SL10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in