
Deep Device Box, 1-Gang, 2300 Series Raceway, White
Item #: 0420666
Cat #: 2348-WH
UPC: 786776523577
$ 9.86 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, 1-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, White.
Overview
Non-Metallic, 1-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, White.
One-gang. For deeper switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.
Also known as: 786776523577, 2348-WH, WMD2348WH
Specifications
| Length: | 4 3/4 in |
| Width: | 3 in |
| Color: | White |
| Depth: | 1 3/4 in |
| Length: | 4 3/4 in |
| Color: | White |
| Width: | 3 in |
| Depth: | 1 3/4 in |