Atkore PS-017N-SS

Item #: 0420539

Cat #: PS 017N SS

UPC: 702316527973

Company wide:
0 in stock
Documents & Guides
PS 004T THRU PS 106N; CUSH?A?CLAMP ASSEMBLY

Overview

PS 004T THRU PS 106N; CUSH?A?CLAMP ASSEMBLY
Also known as: 702316527973, PS 017N SS, PSTPS017NSS

Specifications

Material: Polycarbonate
Color: White
Material: Polycarbonate
Color: White