Seltronic And Series C 310 Test Kit

Item #: 0420533

Cat #: STK2

UPC: 786679801598

$ 7931.73 EA
Company wide:
0 in stock
Documents & Guides
Series G: Hardware and Miscellaneous (incl. Locks and Interlocks), Portable Test Kit, Solid-state (electronic), Used with Series C

Overview

Series G: Hardware and Miscellaneous (incl. Locks and Interlocks), Portable Test Kit, Solid-state (electronic), Used with Series C

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786679801598, STK2, CUTSTK2

Specifications

No Specifications Available