FD Device Box, 1-Gang, 1", Aluminum

Item #: 0420523

Cat #: FD1100A

UPC: 781381455718

$ 77.27 EA
Company wide:
2 in stock
Documents & Guides
FD Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FD Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 1". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS/FD Device Boxes are Corrosion-resistant; ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers

Also known as: 781381455718, FD1100A, APPFD1100A

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 1
Gangs: 1
Number of Hubs: 1
Material: Aluminum