Twin Snap Cover Device Bracket, 5400 Series Raceway, Ivory

Item #: 0420511

Cat #: 5450T

UPC: 786776059137

$ 9.22 EA
Company wide:
0 in stock
Non-Metallic, Twin Snap Cover Device Bracket, 5400 Series. Size: 6" Length, 2-1/2" Height. PVC, Ivory.

Overview

Non-Metallic, Twin Snap Cover Device Bracket, 5400 Series. Size: 6" Length, 2-1/2" Height. PVC, Ivory.

5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.

Also known as: 786776059137, 5450T, WMD5450T

Specifications

Height: 2 1/2 in
Length: 6 in
Color: Ivory
Height: 2 1/2 in
Color: Ivory
Length: 6 in