NEMA OPEN STR 1 PHASE SIZE 00 120V COIL

Item #: 0420501

Cat #: BN16AN0AC

UPC: 782114023204

$ 787.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton NEMA starter, Space SVG Starter, 600V Coil, Nema Size 0, 4-20 A

Overview

Eaton NEMA starter, Space SVG Starter, 600V Coil, Nema Size 0, 4-20 A

Fill

Also known as: 782114023204, BN16AN0AC, CUTBN16AN0AC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter