
Photoelectric Sensor, Comet Series, Background Rejection, Visible Red Beam, Right Angle Viewing
Item #: 0420481
Cat #: 13104RQD03
UPC: 782113968544
$ 506.06 EA
Company wide:
0
in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 Inch (50 Mm) Sensing Range, Visible Red Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output, Right-angle Viewing
Overview
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 2 Inch (50 Mm) Sensing Range, Visible Red Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output, Right-angle Viewing
Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Also known as: 782113968544, 13104RQD03, CUT13104RQD03
Specifications
| Type: | Background Rejection, Photo Sensor |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| Range: | 2 in |
| Volts DC Range: | 15 - 30 |
| Volts AC Range: | 20 - 264 |
| Type: | Background Rejection, Photo Sensor |
| Range: | 2 in |
| Volts AC Range: | 20 - 264 |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| Volts DC Range: | 15 - 30 |