Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0420430

Cat #: CE15AN2CB

UPC: 782113777825

$ 311.64 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 2-pole, No Auxiliarycontact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size A, 2-pole, No Auxiliarycontact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113777825, CE15AN2CB, CUTCE15AN2CB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor