Weatherproof FS Box, 1/2" Lap Siding, 1-Gang, UV Rated Plastic

Item #: 0420238

Cat #: FS8141

UPC: 018997173409

$ 7.97 EA
Company wide:
6 in stock
Documents & Guides
Weatherproof FS Box, 1-Gang, 1/2 Inch Lap Siding, UV Rated Plastic, Features: 1/2 Inch Lap Siding, Application: GFCI, Standard: UL, CSA, Material: UV Rated Plastic, Size: 3.31 Inch X 2.07 Inch X 5.09 Inch, Construction: One Piece, Cubic Capacity: 18.6 Inch

Overview

Weatherproof FS Box, 1-Gang, 1/2 Inch Lap Siding, UV Rated Plastic, Features: 1/2 Inch Lap Siding, Application: GFCI, Standard: UL, CSA, Material: UV Rated Plastic, Size: 3.31 Inch X 2.07 Inch X 5.09 Inch, Construction: One Piece, Cubic Capacity: 18.6 Inch
Also known as: 018997173409, FS8141, ARLFS8141

Specifications

Mounting: Surface
Material: Plastic
Gangs: 1
Depth: 2.056 in
Cubic Inches: 18.600 in³
Mounting: Surface
Gangs: 1
Cubic Inches: 18.600 in³
Material: Plastic
Depth: 2.056 in