Siding Mounting Kits with Built-In Box, Type: 1/2" Lap, Plastic

Item #: 0420237

Cat #: 8141

UPC: 018997107510

$ 25.08 EA
Company wide:
9 in stock
Documents & Guides
Siding Mounting Kits with Built-In Box, 1/2 Inch Lap, Mounting Area 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Electrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, UV Rated Plastic

Overview

Siding Mounting Kits with Built-In Box, 1/2 Inch Lap, Mounting Area 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Electrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, UV Rated Plastic

Arlington 8141-1 Vertical Lamp Mounting Kit with Built-in Box for 1/2 Inch Siding LAP. This unit offers a complete Siding Mounting Kit for smooth, vertical mounting of light fixtures on all siding types. The built-in electrical box design endures a UL Listed installation every time…plus the kit is easy to install. Arlington fittings are carefully inspected and our manufacturing process is designed to prevent the possibility of a defective product leaving our plant. In the event any of our products are found to be defective, we will replace them with new product free of charge. The time limit for this warranty is one year following the date of sale or one year after the date of installation, whichever is the earlier date. This warranty does not apply when the product is used for any purpose other than the intended use as described in the Arlington literature. This warranty does not apply when the product is used for any installation which would violate the national electrical code or any code which takes precedence in a particular jurisdiction. Labor is not included.

Also known as: 018997107510, 8141, ARL8141

Specifications

Mounting: Vertical
Material: Plastic
Gangs: 1
Mounting: Vertical
Gangs: 1
Material: Plastic