2P MOLDED CASE SWITCH LOAD TERMS ONLY

Item #: 0420212

Cat #: FD2225K

UPC: 786679040645

$ 3365.43 EA
Company wide:
0 in stock
Eaton Series C molded case switch, F-frame, FD, Molded case switch, Fixed thermal, fixed magnetic trip type, Two-pole, 225A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 50/60 Hz

Overview

Eaton Series C molded case switch, F-frame, FD, Molded case switch, Fixed thermal, fixed magnetic trip type, Two-pole, 225A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679040645, FD2225K, CUTFD2225K

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 225
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 225