PROX, INDUCTIVE, 30MM, 10MM RANGE, AC/DC, 3 PIN MINI QD

Item #: 0420205

Cat #: SM30CC-306

UPC: 662488451332

Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 30MM, 10MM RANGE, AC/DC, 3 PIN MINI QD

Overview

PROX, INDUCTIVE, 30MM, 10MM RANGE, AC/DC, 3 PIN MINI QD
Also known as: 662488451332, SM30CC-306, BANSM30CC306

Specifications

No Specifications Available