16 AWG TFN, Red, 2500'

Item #: 0420204

Cat #: 16TFNSOLREDX2500

UPC: 032886111129

$ 0.25 FT
Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 2500' Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 2500' Reel.
Also known as: 032886111129, 16TFNSOLREDX2500

Specifications

Color: Red
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Color: Red
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid