QUICKPORT™ Decora Insert, 6-Port, Brown

Item #: 0420158

Cat #: 41646-B

UPC: 078477013854

$ 5.53 EA
Company wide:
22 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 6-Port, Empty, Box Mount, Brown.

Overview

Wallplate Insert, Decora, QuickPort, 6-Port, Empty, Box Mount, Brown.

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.

Also known as: 078477013854, 41646-B, LEV41646B

Specifications

Mounting: Insert
Color: Brown
Material: Plastic
Gangs: 1
Number of Ports: 6
Mounting: Insert
Material: Plastic
Number of Ports: 6
Color: Brown
Gangs: 1