QUICKPORT™ Decora Insert, 4-Port, Brown

Item #: 0420157

Cat #: 41644-B

UPC: 078477013793

$ 5.53 EA
Company wide:
17 in stock
Documents & Guides
QUICKPORT™ Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Brown.

Overview

QUICKPORT™ Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Brown.

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.

Also known as: 078477013793, 41644-B, LEV41644B

Specifications

Mounting: Insert
Color: Brown
Material: Plastic
Gangs: 1
Number of Ports: 4
Mounting: Insert
Material: Plastic
Number of Ports: 4
Color: Brown
Gangs: 1