Modular Wiring

Item #: 0420137
Cat #: QC277 12/3G M10
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
QuickFlex Converter 277V, 12AWG, 3 Conductor and 1 Ground, SKU - 715845

Overview

QuickFlex Converter 277V, 12AWG, 3 Conductor and 1 Ground, SKU - 715845
Also known as: QC277 12/3G M10, LITQC277123GM10

Specifications

Volts AC: 277
Length: 6 in
Type: Quick-Flex Converter
Material: Aluminum
Volts AC: 277
Type: Quick-Flex Converter
Length: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)