1-1/2" PVC Elbow with 36 in Radius

Item #: 0420059

Cat #: 112P45X36

UPC: 088700014459

$ 43.42 EA
Company wide:
0 in stock
Documents & Guides
1-1/2" Diameter, 45° Elbow, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Radius: 36 inches.

Overview

1-1/2" Diameter, 45° Elbow, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Radius: 36 inches.
Also known as: 088700014459, 112P45X36

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC
Angle: 45°
Diameter: 1 1/2 in
Material: PVC
Color: Gray
Angle: 45°