ND DIGITRIP 310 3P 1200A 100 PERCENT DUTY

Item #: 0420028

Cat #: CND312T33W

UPC: 786679252802

Company wide:
0 in stock
Documents & Guides
ND DIGITRIP 310 3P 1200A 100 PERCENT DUTY

Overview

ND DIGITRIP 310 3P 1200A 100 PERCENT DUTY
Also known as: 786679252802, CND312T33W, CUTCND312T33W

Specifications

Mounting: Panel
Poles: 3
Amps: 1200
Volts AC: 600
Mounting: Panel
Amps: 1200
Poles: 3
Volts AC: 600