Compression Lug, 1-Hole, Copper, 350 MCM, 1/2" Stud Size, Red

Item #: 0419951

Cat #: 54115

UPC: 786210541150

$ 38.69 EA
Company wide:
3 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 350 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Red, Die Code: 71.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 350 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Red, Die Code: 71.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541150, 54115, THB54115

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 350
Material: Copper
Volts AC: 600
Stud Size: 1/2 in