Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0419934

Cat #: GD3100K

UPC: 786679018682

$ 1279.71 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Molded Case Switch

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Molded Case Switch
Also known as: 786679018682, GD3100K, CUTGD3100K

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA