Floor Warming Mat

Item #: 0419844
Cat #: F2118
UPC: 620713000342
$ 501.13 EA
Company wide:
0 in stock
Documents & Guides
F2118 Standard Floor Warming Mat, 84 X 72 inch, 504W, 120V

Overview

F2118 Standard Floor Warming Mat, 84 X 72 inch, 504W, 120V
Also known as: 620713000342, F2118, NUHF2118

Specifications

Volts AC: 120
Amps: 4.200
Wattage: 504
Volts AC: 120
Wattage: 504
Amps: 4.200

Customer Reviews

No reviews for this product
(0)