Assembled Jumper Bar, Type: BJMI6 DR, 4 Poles

Item #: 0419843

Cat #: 0176 665.02

UPC: 662019963044

$ 5.24 EA
Company wide:
209 in stock
Assembled Jumper Bar with IP20 Protection. 4 Pole. 32 Amp. Type: BJMI6 DR. Used with 4mm² Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 4 Pole. 32 Amp. Type: BJMI6 DR. Used with 4mm² Blocks.
Also known as: 662019963044, 0176 665.02, ENT1SNA176665R0200

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32