
$ 360.34 EA
Company wide:
0
in stock
Documents & Guides
Control Station Mounting Body, Type Feed Through, Number of Gangs 1, Construction Three Device, Number of Hubs 2, Hub Size 1 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body With copper-Free Aluminum Cover, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7CD/9EFG, Size 3 Inch W x 6.31 Inch H, Mounting Lug, Used On EFD Series Control Stations, Approval UL 508/698/1203
Overview
Control Station Mounting Body, Type Feed Through, Number of Gangs 1, Construction Three Device, Number of Hubs 2, Hub Size 1 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body With copper-Free Aluminum Cover, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7CD/9EFG, Size 3 Inch W x 6.31 Inch H, Mounting Lug, Used On EFD Series Control Stations, Approval UL 508/698/1203
Also known as: 781381106337, EFDCL10Q, APPEFDCL10Q
Specifications
No Specifications Available