Wall Mount Enclosure, NEMA 4/12, Concept Style, 20" x 20" x 8"

Item #: 0419830

Cat #: CSD20208LG

UPC: 783510159597

$ 702.77 EA
Company wide:
0 in stock
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 20 x 8 Inches, Material/Finish: Steel/Gray

Overview

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 20 x 8 Inches, Material/Finish: Steel/Gray

nVent HOFFMAN HOFCSD20208LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510159597, CSD20208LG, HOFCSD20208LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 20 in
Depth: 8 in
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 8 in
Material: Steel
Height: 20 in
Width: 20 in
Mounting: Wall