This product has been discontinued.

Pre-Heat Magnetic Ballast 120V CFL
Item #: 0419736
Cat #: H2Q26TPBLSM
UPC: 810870615583
$ 115.74 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Discontinued
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series, 26W
Overview
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series, 26W
Also known as: 810870615583, H2Q26TPBLSM, ADVH2Q26TPBLSM
Specifications
| Wattage: | 26 |
| Volts AC: | 120 |
| Type: | Pre-Heat Start, Magnetic |
| Light Technology: | Fluorescent |
| Wattage: | 26 |
| Type: | Pre-Heat Start, Magnetic |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |