Laser Tag Label 55l-788 8.5" X 4.25" White

Item #: 0419734

Cat #: TAG55L-788

UPC: 089306094685

Call for price
Company wide:
0 in stock
Documents & Guides
Laser Tag Label, 5.5" x 4.25", 4 Per Sheet, PET, White, 1000/pkg

Overview

Laser Tag Label, 5.5" x 4.25", 4 Per Sheet, PET, White, 1000/pkg

LaserTags are durable, laser printable labels for applications requiring clear, crisp legibility. The labels are supplied on 8.5" X 11" sheets and are printable using HellermannTyton Tagprint Pro software and a standard laser printer. Specially designed adhesives and materials are used for the LaserTags, ensuring that the labels will not curl, change color, or jam standard laser printers.

Also known as: 089306094685, TAG55L-788, TYNTAG55L788

Specifications

No Specifications Available