AC Fan Control Speed Controller Variable

Item #: 0419715

Cat #: KBWC-35K

UPC:

$ 110.00 EA
Company wide:
92 in stock
Fan Control Speed Controller Variable, 277 VAC 50/60 Hz, Rated 5.0 amps @ 25ºC PKG. C

Overview

Fan Control Speed Controller Variable, 277 VAC 50/60 Hz, Rated 5.0 amps @ 25ºC PKG. C

The KBWC Series is a comprehensive line of motor speed controls for air-moving applications that utilize Shaded Pole, Permanent Split Capacitor (PSC), and AC/DC motors. These economical speed controls are designed to replace obsolete, tapped winding, or reactive methods of speed control. The full-wave phase control circuitry minimizes power loss, thereby reducing energy requirements. The controls provide infinitely variable speed adjustment which allows the end-user to select the desired level of air volume. These models cover a wide range of current ratings (2.5 - 15 Amps AC) and voltage ratings (115, 230, 277 Volts AC). Important features, such as RFI Filter, Minimum Speed Trimpot, and built-in On/Off Line Switch are standard. These speed controls are available as bulk packaged or in distributor type packaging with accessories such as: knob, dial plate, mounting hardware, instructions, and individual carton. All models are designed to be mounted into a standard 2” X 4” electrical wall box.

Also known as: KBWC-35K, KBEKBWC35K

Specifications

Type: Variable Speed Control
Type: Variable Speed Control