Halogen Undercabinet Light, 8", 1-Light, White

Item #: 0419622

Cat #: NCA-120-8WT

UPC: 782042933675

Company wide:
0 in stock
Documents & Guides
8" 1-Lamp 35W Halogen - 120V - 8"L x 5"W x 1.5"H - White

Overview

8" 1-Lamp 35W Halogen - 120V - 8"L x 5"W x 1.5"H - White
Also known as: 782042933675, NCA-120-8WT, CSLNCA1208WT

Specifications

Wattage: 35
Type: Undercabinet Light, Halogen
Volts AC: 120
Color: White
Length: 8 in
Light Technology: Halogen
Wattage: 35
Volts AC: 120
Length: 8 in
Type: Undercabinet Light, Halogen
Color: White
Light Technology: Halogen