Dot Matrix, Comp Label, Polyester, 1.00"

Item #: 0419585

Cat #: PDL-31

UPC: 074983982301

Call for price
Company wide:
0 in stock
Dot-Matrix Label, 1.00" x 0.38", Polyester, White, 5,000 pc.

Overview

Dot-Matrix Label, 1.00" x 0.38", Polyester, White, 5,000 pc.
Also known as: 074983982301, PDL-31, PDTPDL31

Specifications

Type: Label
Color: White
Type: Label
Color: White