HFD 3P 200A 600VAC WITH L/L TERMINALS

Item #: 0419471

Cat #: HFD3200L

UPC: 786679015469

$ 9141.42 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 200 A, Three-pole, Line and load terminals, Thermal magnetic trip

Overview

Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 200 A, Three-pole, Line and load terminals, Thermal magnetic trip

Eaton’s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679015469, HFD3200L, CUTHFD3200L

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Interrupt Rating AC: 65 kA