Series C NEMA N-frame Molded Case Circuit Breaker

Item #: 0419464

Cat #: CND312T32W

UPC: 786679252826

Company wide:
0 in stock
Documents & Guides
Series C NEMA N-frame Molded Case Circuit Breaker, Type Cnd, Cable In/cable Out,3-pole, 1200 Amp, 600 Vac, Digitrip 310 Electronic Trip, Lsi, Without Terminals

Overview

Series C NEMA N-frame Molded Case Circuit Breaker, Type Cnd, Cable In/cable Out,3-pole, 1200 Amp, 600 Vac, Digitrip 310 Electronic Trip, Lsi, Without Terminals
Also known as: 786679252826, CND312T32W, CUTCND312T32W

Specifications

Mounting: Panel
Poles: 3
Amps: 1200
Volts AC: 600
Mounting: Panel
Amps: 1200
Poles: 3
Volts AC: 600