Solid Side Panel, Height: 2000 mm, Width: 500 mm, Steel

Item #: 0419459

Cat #: PSS205

UPC: 783510962609

Company wide:
0 in stock
Documents & Guides
Solid Side Panel, Height: 2000 mm, Width: 500 mm, Steel

Overview

Solid Side Panel, Height: 2000 mm, Width: 500 mm, Steel
Also known as: 783510962609, PSS205, HOFPSS205

Specifications

IP/NEMA Rating: IP55
Material: Steel
Width: 19.690 in
IP/NEMA Rating: IP55
Width: 19.690 in
Material: Steel