THEP TP528 4 SQ BOX 1 1/2 RSD 1 DEV

Item #: 0419430

Cat #: 10SISGRAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SIS-10-GRA-TIN-STR-CU 500FT

Overview

SIS-10-GRA-TIN-STR-CU 500FT
Also known as: 10SISGRAX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: Gray
Gauge: 10 AWG
Color: Gray
Length: 500 ft