LED Bollard 42" 5W 24V Dc Cool W/ Square Sled BZ

Item #: 0419326

Cat #: BLED5DC-42

UPC: 019813159935

Company wide:
0 in stock
Documents & Guides
No Documents Available
Landscape 196 Lumens Bled 42 Inches Square 5W 5000K Bronze

Overview

Landscape 196 Lumens Bled 42 Inches Square 5W 5000K Bronze
Also known as: 019813159935, BLED5DC-42, RABBLED5DC42

Specifications

Wattage: 42, 5
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 68
Color: Bronze
Wattage: 42, 5
Color Rendering Index (CRI): 68
Color Temperature: 5000 (Bright White)
Color: Bronze