8 AWG THHN/THWN-2 Stranded Copper, Purple, 500' Reel

Item #: 0419303

Cat #: 8THHNCSTRPURX500

UPC: 048243231355

$ 0.90 FT
Company wide:
0 in stock
Documents & Guides
8 AWG THHN/THWN-2 Stranded Copper, Purple, 500' Reel

Overview

8 AWG THHN/THWN-2 Stranded Copper, Purple, 500' Reel
Also known as: 048243231355, 8THHNCSTRPURX500

Specifications

Length: 500 ft
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded