Heavy Duty Double Throw Safety Switch

Item #: 0419242

Cat #: DT365FRK

UPC: 782114140635

$ 18204.46 EA
Company wide:
0 in stock
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 3r

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 3r
Also known as: 782114140635, DT365FRK, CUTDT365FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R