3POS 2-UNIV. SEL. SW. STA-FS

Item #: 0419233

Cat #: EDSC31274

UPC: 781381698696

$ 487.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Selector Switch Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Operation Type Maintained, Contact Configuration 4NO-4NC, Number of Circuits 4, Number of Positions 3, Operator Type Knob, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Size 7.03 Inch L x 3.72 Inch W x 6.69 Inch D

Overview

Selector Switch Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Operation Type Maintained, Contact Configuration 4NO-4NC, Number of Circuits 4, Number of Positions 3, Operator Type Knob, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Size 7.03 Inch L x 3.72 Inch W x 6.69 Inch D
Also known as: 781381698696, EDSC31274, APPEDSC31274

Specifications

No Specifications Available