1-G 1 MAN. MOTOR CONT. FS

Item #: 0419219

Cat #: EDSC31101

UPC: 781381697514

$ 788.21 EA
Company wide:
0 in stock
Explosion-Proof Manual Motor Starter, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Motor/Line Voltage 120 to 240 VAC, 32/120/240 VDC, Power Rating 1 HP at 120 to 240 VAC, 1/4 HP at 32/240 VDC, Number of Poles 1, Material Gray Epoxy Powder Coated Malleable Iron, Conduit Size 1 Inch, Enclosure Type NEMA 3, NEMA 7CD, NEMA 9EFG, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 508/698/1203, UL (Canada and US), CSA C22.2, Number of Gangs 1, Application Hazardous Location

Overview

Explosion-Proof Manual Motor Starter, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Motor/Line Voltage 120 to 240 VAC, 32/120/240 VDC, Power Rating 1 HP at 120 to 240 VAC, 1/4 HP at 32/240 VDC, Number of Poles 1, Material Gray Epoxy Powder Coated Malleable Iron, Conduit Size 1 Inch, Enclosure Type NEMA 3, NEMA 7CD, NEMA 9EFG, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 508/698/1203, UL (Canada and US), CSA C22.2, Number of Gangs 1, Application Hazardous Location
Also known as: 781381697514, EDSC31101, APPEDSC31101

Specifications

No Specifications Available