Drive Line Reactor, 5 HP, 460VAC, 27W Loss, Open Enclosure

Item #: 0419166

Cat #: KLR8ATB

UPC:

$ 308.80 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KLR8ATB LINE/LOAD REACTOR 3% 5HP 480V 6% 2HP 240V

Overview

TCI KLR8ATB LINE/LOAD REACTOR 3% 5HP 480V 6% 2HP 240V
Also known as: KLR8ATB, TCIKLR8ATB

Specifications

No Specifications Available