12/3 Hospital Grade Aluminum Armored Cable Copper 250'

Item #: 0419156

Cat #: 123MCAGSTRHCFX25

UPC: 077680163561

$ 3.07 FT
Company wide:
6,500 in stock
Documents & Guides
12/3 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, White, Green. O.D.: .520"

Overview

12/3 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, White, Green. O.D.: .520"

HCF-Lite Healthcare Facilities Cable, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Stranded Copper, Outside Diameter: 0.52 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Aluminum Interlocking Strip (Green Striped) Armor, Color: 120/208 V: Black, Red, White, Green, 250 FT Coil, Weight: 155 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Also known as: 077680163561, 123MCAGSTRHCFX25

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil