12/2 Aluminum Armored Cable Copper 250'

Item #: 0419155

Cat #: 122MCAGSTRHCFX250

UPC: 077680163448

$ 2.42 FT
Company wide:
30,000 in stock
Documents & Guides
12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. Hospital Grade. Wire Colors: Black, White, Green. O.D.: .489"

Overview

12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. Hospital Grade. Wire Colors: Black, White, Green. O.D.: .489"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680163448, 122MCAGSTRHCFX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil