Compression Lug, 1-Hole, Copper, 4/0 AWG, 3/8" Stud Size, Purple

Item #: 0418973

Cat #: 54112

UPC: 786210541129

$ 28.47 EA
Company wide:
25 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Purple, Die Code: 54.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Purple, Die Code: 54.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541129, 54112, THB54112

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 4/0