1/2" Hammer-Drill Bit

Item #: 0418902

Cat #: DW5803

UPC: 028874058033

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 13-1/2", Diameter: 1/2", Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 13-1/2", Diameter: 1/2", Shank: SDS.-Max.

Rock carbide tip maximizes carbide surface contact for longer bit life. Innovative tip design maximizes carbide surface contact for longer life. Open head design allows mill to easily enter the flutes for faster drilling. Longer helix expedites mill removal from the hole for faster drilling.

Also known as: 028874058033, DW5803, DEWDW5803

Specifications

Length: 13 1/2 in
Diameter: 1/2 in
Type: Hammer Drill Bit, SDS Max
Length: 13 1/2 in
Type: Hammer Drill Bit, SDS Max
Diameter: 1/2 in